DIN Rail, Slotted, Aluminum, 35mm x 10.5mm x 1m

Item #: 0282053
Cat #: BNDN1000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
DIN Rail, Slotted, Aluminum, 35mm x 10.5mm x 1m

Overview

DIN Rail, Slotted, Aluminum, 35mm x 10.5mm x 1m
Also known as: BNDN1000, IDCBNDN1000

Specifications

Length: 1 m
Material: Aluminum
Length: 1 m
Material: Aluminum

Customer Reviews

No reviews for this product
(0)