Internal Elbow for Aluminum Raceway, 90°

Item #: 0281907

Cat #: AL5217

UPC: 786776046854

$ 63.69 EA
Clearance
Price good while supplies last
Company wide:
19 in stock

Overview

Internal Elbow for Aluminum Raceway, 90°, 7" Each Leg

Makes 90° corner in a raceway run. Includes two pairs of AL5201 Couplings.

Also known as: 786776046854, AL5217, WMDAL5217

Specifications

Length: 7 in
Material: Aluminum
Angle: 90°
Length: 7 in
Angle: 90°
Material: Aluminum