Flat Elbow for Aluminum Raceway, 90°

Item #: 0281896

Cat #: AL5211

UPC: 786776046816

$ 127.48 EA
Company wide:
0 in stock

Overview

Flat Elbow for Aluminum Raceway, 90°, 10" Each Leg
Also known as: 786776046816, AL5211, WMDAL5211

Specifications

Length: 10 in
Material: Aluminum
Angle: 90°
Length: 10 in
Angle: 90°
Material: Aluminum