AL RACEWAY DIVIDER 5 FT ANOD

Item #: 0281892

Cat #: AL5200D-5

UPC: 786776189643

$ 8.49 FT
Company wide:
0 in stock
Extruded .050" (1.8mm) thick aluminum. Packed eight 5' (1.5m) lengths per carton.

Overview

Extruded .050" (1.8mm) thick aluminum. Packed eight 5' (1.5m) lengths per carton.
Also known as: 786776189643, AL5200D-5, WMDAL5200D5

Specifications

Length: 5 ft
Width: 1 13/16 in
Length: 5 ft
Width: 1 13/16 in