AL RACEWAY COVER 10FT.

Item #: 0281880

Cat #: AL5200C-10

UPC: 786776189612

$ 15.57 FT
Company wide:
0 in stock
6063-T5 extruded aluminum, satin anodized finish, .075" (1.9mm) wall thickness. This cover is packed four 10' (3m) lengths per carton.

Overview

6063-T5 extruded aluminum, satin anodized finish, .075" (1.9mm) wall thickness. This cover is packed four 10' (3m) lengths per carton.
Also known as: 786776189612, AL5200C-10, WMDAL5200C10

Specifications

Length: 10 ft
Material: Aluminum
Length: 10 ft
Material: Aluminum