Architectural Aluminum Raceway Base, 5" W x 2" H x 10' L

Item #: 0281878

Cat #: AL5200B-10

UPC: 786776189599

$ 28.27 FT
Company wide:
0 in stock
6063-T5 extruded aluminum, satin anodized finish, .080" (2.03mm) wall thickness. Base has four ribs for snap-in divider. AL200B-10 is packed four 10' (3m) lengths per carton.

Overview

6063-T5 extruded aluminum, satin anodized finish, .080" (2.03mm) wall thickness. Base has four ribs for snap-in divider. AL200B-10 is packed four 10' (3m) lengths per carton.

Aluminum Raceway is sleek, clean and attractive. Integrated into casework or lab furniture or installed as baseboard, these raceways distribute communication and power wiring while maintaining aesthetics. The satin anodized finish is designed for both good looks and easy service. The “hi-tech” appearance makes this raceway an attractive choice for contemporary spaces. The aluminum systems compliment the decor in commercial offices, laboratories, and healthcare facilities.

Also known as: 786776189599, AL5200B-10, WMDAL5200B10

Specifications

Color: Satin
Length: 10 ft
Material: Aluminum
Color: Satin
Material: Aluminum
Length: 10 ft