Conduit Outlet Box, Type GRLB, (2) 2" Hubs, Malleable

Item #: 0281763

Cat #: GRLB200

UPC: 781381117012

$ 438.25 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88 Inch Opening, 76 Cubic Inches and (2) 2 Inch Threaded Hubs, For Use With Threaded Metal Conduit

Overview

Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 4.88 Inch Opening, 76 Cubic Inches and (2) 2 Inch Threaded Hubs, For Use With Threaded Metal Conduit

Appleton GR Series Conduit Outlet Boxes malleable iron bodies have high tensile strength and ductility. Provides great resistance to corrosion, impact, and shock.

They are accurately tapped, tapered hub threads for tight, rigid joints and ground continuity, these boxes are furnished with covers.


Also known as: 781381117012, GRLB200, APPGRLB200

Specifications

Material: Malleable Iron
Diameter: 2 in
Cubic Inches: 7.600 in³
Material: Malleable Iron
Cubic Inches: 7.600 in³
Diameter: 2 in