
$ 0.15 EA
Company wide:
23,901
in stock
Bushing, Type: Insulating, Threadless, Size: 1/2 Inch, Non-Metallic, For Use With EMT Conduit
Overview
Bushing, Type: Insulating, Threadless, Size: 1/2 Inch, Non-Metallic, For Use With EMT Conduit
Arlington’s non-metallic Insulating Bushings protect cable from abrasion when using EMT, Rigid, IMC or PVC rigid conduit. They press fit onto conduit, and hold firmly in place, when cable is pulled through. They can be substituted for costly fittings when used for cable protection only. Uses include power, computer data lines, cable TV, audio/video cables, phone/modem, or alarm/security systems.
Also known as: 018997122001, EMT50, ARLEMT50, White Connector, priest collar, 1/2 arlingtons, snow caps, Jimmy Hats
Specifications
| Diameter: | 1/2 in |
| Color: | White |
| Material: | Non-Metallic |
| Diameter: | 1/2 in |
| Material: | Non-Metallic |
| Color: | White |