
Enclosure, NEMA 4X, Continuous Hinge, 60" x 36" x 16"
Item #: 0281561
Cat #: A60H3616SS6LP
UPC: 783510837808
$ 11706.72 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Continuous Hinge Cover, NEMA 4X, 60 x 36 x 16 Inch, Wall Mount, Stainless Steel Type 316L
Overview
Enclosure, Continuous Hinge Cover, NEMA 4X, 60 x 36 x 16 Inch, Wall Mount, Stainless Steel Type 316L
Enclosure, NEMA 4X, Continuous Hinge Cover, 60 Inch x 36 Inch x 16 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510837808, A60H3616SS6LP, HOFA60H3616SS6LP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 60 in |
| Depth: | 16 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Width: | 36 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 16 in |
| Material: | Stainless Steel |
| Standards: | Build America Buy America Compliant |
| Height: | 60 in |
| Mounting: | Surface |
| Width: | 36 in |