TCP 48927 27W SPRINGLAMP PRO

Item #: 0281537
Cat #: 48927
UPC: 762148117988
Call for price
Company wide:
0 in stock

Overview

TCP 48927 27W SPRINGLAMP PRO
Also known as: 762148117988, 48927, TCP48927

Specifications

Lumens: 1850
Wattage: 27
Color: White
Type: Electronic
Light Technology: Fluorescent
Lumens: 1850
Color: White
Light Technology: Fluorescent
Wattage: 27
Type: Electronic

Customer Reviews

No reviews for this product
(0)