2" PVC Split Coupling.

Item #: 0281470

Cat #: E200JS6

UPC: 034481044369

$ 67.02 EA
Company wide:
96 in stock
Documents & Guides
2" PVC Split Coupling.

Overview

2" PVC Split Coupling.

2 inch x 6 inch non-metallic schedule 40 split coupling.

Also known as: 034481044369, E200JS6, CARE200JS6, pvc split coupler

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in