Safety Switch, 400A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 12

Item #: 0281463

Cat #: DT365UDK

UPC: 782113916224

$ 16843.70 EA
Company wide:
0 in stock
Documents & Guides
400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

400 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113916224, DT365UDK, CUTDT365UDK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 12