MILW 6078 7-IN 6000RPM

Item #: 0281444

Cat #: 6078

UPC: 045242041671

Company wide:
0 in stock
Documents & Guides
MILW 6078 7-IN 6000RPMVoltage: 120vac, Capacity: 7/9in, Current: 13amp, No Load Speed: 0 To 6000rpm, Spindle: 5/8in-1, Maximum Hp: 2.2, Cord Type: 10ft Quik-lok, Construction Type: Double Insulated, Switch Type: Trigger, Length: 17in

Overview

MILW 6078 7-IN 6000RPMVoltage: 120vac, Capacity: 7/9in, Current: 13amp, No Load Speed: 0 To 6000rpm, Spindle: 5/8in-1, Maximum Hp: 2.2, Cord Type: 10ft Quik-lok, Construction Type: Double Insulated, Switch Type: Trigger, Length: 17in

This 13 amp, 6000 RPM, 2.25 maximum horsepower sander provides high performance and durability for moderately heavy jobs. Sold without accessories, a 7 or 9 in. backing pad and disc can be attached allowing this tool to be used for removing paint or rust from metal, plastic and fiberglass surfaces. Spiral bevel gears transfer maximum torque for heavy duty jobs. Spring loaded recessed spindle lock assists in easy accessory changes. This tool can be converted to a grinder by purchasing either a 7 in. or 9 in. guard and wheel which are easily attached to the tool. Grinding applications remove more material and may be used to shape metal.

Also known as: 045242041671, 6078, MIL6078

Features & Benefits

  • 2.25 maximum horsepower, 13 amp motor
  • 7 in. or 9 in. capacity, AC only
  • Dial speed control 0-6000 RPM
  • 10 ft., 2-wire QUIK-LOK™ cord set

Specifications

Amps: 13
Amps: 13