TCP 10704LV 4W TORPEDO LV COLOR

Item #: 0281441

Cat #: 10704LV

UPC: 762148014997

Call for price
Company wide:
0 in stock
Documents & Guides
TCP 10704LV DWO 4W TORPEDO LV

Overview

TCP 10704LV DWO 4W TORPEDO LV
Also known as: 762148014997, 10704LV, TCP10704LV

Specifications

Wattage: 4
Lumens: 175
Color: White
Type: Electronic
Light Technology: Fluorescent
Wattage: 4
Color: White
Light Technology: Fluorescent
Lumens: 175
Type: Electronic