
Divided Tee Fitting, 4000 Series, Steel, Ivory
Item #: 0281431
Cat #: V4015D
UPC: 786776080551
$ 106.57 EA
Company wide:
0
in stock
Documents & Guides
Steel, Divided Tee, 4000 Series. Size: 12" Length. Ivory.
Overview
Steel, Divided Tee, 4000 Series. Size: 12" Length. Ivory.
For branching raceway at right angles. Use with divided raceway only. Join to raceway run with two pair of G4001 Couplings (not furnished).
Also known as: 786776080551, V4015D, WMDV4015D
Specifications
| Length: | 12 in |
| Color: | Ivory |
| Material: | Steel |
| Length: | 12 in |
| Material: | Steel |
| Color: | Ivory |