TCP 8010233 23W SPRINGLIGHT 3PK *** Discontinued ***

Item #: 0281423
Cat #: 8010233
UPC: 762148062936
Call for price
Company wide:
0 in stock
TCP 8010233 23W SPRINGLIGHT 3 *** Discontinued ***

Overview

TCP 8010233 23W SPRINGLIGHT 3 *** Discontinued ***
Also known as: 762148062936, 8010233, TCP8010233

Specifications

Wattage: 23
Color: White
Type: Electronic
Lumens: 1600
Light Technology: Fluorescent
Wattage: 23
Type: Electronic
Light Technology: Fluorescent
Color: White
Lumens: 1600

Customer Reviews

No reviews for this product
(0)