Electronic Dimming Ballast, Fluorescent, T5, 2-Lamp, 14W, 120-277V

Item #: 0281393

Cat #: EC5T514JUNV2

UPC: 027557580885

$ 331.20 EA
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 14, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 14, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 Linear 2 lamps, ballast factor of 1.00, J-can 14W/120/277V

Also known as: 027557580885, EC5T514JUNV2, LUTEC5T514JUNV2

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Color: White
Wattage: 14
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Wattage: 14
Light Technology: Fluorescent