Interior, Panel Board, 42, 225A, 208Y/120VAC, 3PH, 4W

Item #: 0281382

Cat #: P1A225BT42AH3R

UPC:

Company wide:
0 in stock
Documents & Guides
Interior, Panel Board, 42 Circuits, 225 Amp Main Breaker, 208Y/120 Volt AC, 3-Phase, 4-Wire, Aluminum Bus, 10 kAIC, Top Feed

Overview

Interior, Panel Board, 42 Circuits, 225 Amp Main Breaker, 208Y/120 Volt AC, 3-Phase, 4-Wire, Aluminum Bus, 10 kAIC, Top Feed
Also known as: P1A225BT42AH3R, CUTP1A225BT42AH3R

Specifications

Type: Heavy Duty
Color: Gray
Amps: 20
Mounting: Wall
Type: Heavy Duty
Amps: 20
Color: Gray
Mounting: Wall