5HP 1160RPM 3PH 60HZ 215T 3748M TEFC F1

Item #: 0281355

Cat #: EM3708T

UPC: 781568139028

Call for price
Company wide:
0 in stock
Documents & Guides
5HP 1160RPM 3PH 60HZ 215T 3748M TEFC F1

Overview

5HP 1160RPM 3PH 60HZ 215T 3748M TEFC F1
Also known as: 781568139028, EM3708T, BLMEM3708T

Specifications

Phase: 3
Horsepower: 5
Amps: 60
Phase: 3
Amps: 60
Horsepower: 5