ETN CCV2090 CCV BREAKER 90A/2 POLE

Item #: 0281337

Cat #: CCV2090

UPC: 786680146107

$ 628.46 EA
Company wide:
0 in stock
Documents & Guides
CCV2090 90A/2P 10K BREAKER

Overview

CCV2090 90A/2P 10K BREAKER

CCV BREAKER 90A/2 POLE 120/240V 10K Catalog#:CCV2090 CCV BREAKER 90A/2 POLE 120/240V 10K

Also known as: 786680146107, CCV2090, CUTCCV2090

Specifications

Mounting: Panel
Amps: 90
Volts AC: 240
Interrupt Rating DC: 10 kA
Mounting: Panel
Volts AC: 240
Amps: 90
Interrupt Rating DC: 10 kA