Safety Switch, 200A, 3P, 600VAC/250VDC, HD, Non-Fusible, NEMA 12

Item #: 0281312

Cat #: DT364UDK

UPC: 782113774367

$ 8297.69 EA
Company wide:
0 in stock
200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

200 Amp, 3-Pole, Heavy Duty, Double Throw, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113774367, DT364UDK, CUTDT364UDK

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Volts DC: 250
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 12