Terminal Block, End Stop, 9mm, Type: BADL, Gray

Item #: 0281287

Cat #: 0399 903.02

UPC: 662019005553

$ 1.81 EA
Company wide:
1,412 in stock
Documents & Guides
End Stop. Type: BADL. Color: Gray. Thickness: 9 mm. Mounts on DIN 3. For use with Insulation Displacement Terminal Blocks.

Overview

End Stop. Type: BADL. Color: Gray. Thickness: 9 mm. Mounts on DIN 3. For use with Insulation Displacement Terminal Blocks.
Also known as: 662019005553, 0399 903.02, ENT1SNA399903R0200

Specifications

Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: End Stop
Mounting: DIN Rail
Family / Style: Entrelec
Color: Gray
Type: End Stop