Syspend AL HMI Enclosure, Hinged, 14x15x7

Item #: 0281269

Cat #: SY252516A

UPC: 783510341015

$ 2273.73 EA
Company wide:
0 in stock
Syspend HMI Enclosure, Hinged Door, Material: Aluminum, Dimensions: 14.21" x 14.76" x 7.09"

Overview

Syspend HMI Enclosure, Hinged Door, Material: Aluminum, Dimensions: 14.21" x 14.76" x 7.09"

The Syspend Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The Syspend Aluminum HMI enclosure’s aesthetics are clean and modern and the life of the HMI system is extended due to increased heat dissipation.

Also known as: 783510341015, SY252516A, HOFSY252516A

Specifications

Depth: 7.090 in
Material: Aluminum
Finish: Anodized
Height: 14.210 in
Width: 14.760 in
Depth: 7.090 in
Finish: Anodized
Width: 14.760 in
Material: Aluminum
Height: 14.210 in