Syspend AL HMI Enclosure Hinged Door, 17x15x7

Item #: 0281264

Cat #: SY322516A

UPC: 783510341053

$ 2363.08 EA
Company wide:
0 in stock
Documents & Guides
Syspend HMI Enclosure Hinged Door, Material: Aluminum, Dimensions: 17.17" x 14.76" x 7.09"

Overview

Syspend HMI Enclosure Hinged Door, Material: Aluminum, Dimensions: 17.17" x 14.76" x 7.09"

The Syspend Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The Syspend Aluminum HMI enclosure’s aesthetics are clean and modern and the life of the HMI system is extended due to increased heat dissipation.

Also known as: 783510341053, SY322516A, HOFSY322516A

Specifications

IP/NEMA Rating: NEMA 12
IP/NEMA Rating: NEMA 12