HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.060 x 24.610 x 11.020", Aluminum

Item #: 0281249

Cat #: SY505026A

UPC: 783510341169

$ 3575.41 EA
Company wide:
0 in stock
HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.060 x 24.610 x 11.020 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems

Overview

HMI Enclosure With Hinged Back Plate, Syspend Series, NEMA 12, 24.060 x 24.610 x 11.020 Inch, Aluminum, Includes Pre-Cut Mounting Holes Compatible With Support Arm Systems

The Syspend Aluminum HMI enclosure is designed to accommodate modern touch-screen HMI devices and can be pendant- or pedestal-mounted. Extruded aluminum top and sides provide enhanced usability with internal mounting channels. The single-walled aluminum reduces the overall weight of the enclosure, eliminating strain during installation and use. The integrated side handles provide enhanced ergonomics. The Syspend Aluminum HMI enclosure's aesthetics are clean and modern and the life of the HMI system is extended due to increased heat dissipation.

Also known as: 783510341169, SY505026A, HOFSY505026A

Specifications

Mounting: Wall
Material: Aluminum
IP/NEMA Rating: NEMA 12
Knockouts: No
Width: 24.610 in
Depth: 11.020 in
Height: 24.060 in
Mounting: Wall
IP/NEMA Rating: NEMA 12
Width: 24.610 in
Height: 24.060 in
Material: Aluminum
Knockouts: No
Depth: 11.020 in