
Shallow Switch/Receptacle Box, 1-Gang, AL Series, Aluminum
Item #: 0281142
Cat #: AL2047
UPC: 786776039009
$ 52.55 EA
Company wide:
0
in stock
Documents & Guides
Aluminum, 1-Gang, Switch & Receptacle Box, AL Series. Size: 1-3/8" Depth, 4-5/8" Length, 3-1/16" Width.
Overview
Aluminum, 1-Gang, Switch & Receptacle Box, AL Series. Size: 1-3/8" Depth, 4-5/8" Length, 3-1/16" Width.
Single Gang Shallow Device Box. Designed for standard shallow switches and receptacles. Base has open back plate for mounting to existing wall box and solid black plate insert with 1/2" and 3/4" trade size KOs to close opening.
Also known as: 786776039009, AL2047, WMDAL2047
Specifications
| Length: | 4 5/8 in |
| Depth: | 1 3/8 in |
| Material: | Aluminum |
| Length: | 4 5/8 in |
| Material: | Aluminum |
| Depth: | 1 3/8 in |