AL Series Aluminum Raceway Base

Item #: 0281128

Cat #: AL2000B-5

UPC: 786776038781

$ 8.61 FT
Company wide:
61 in stock

Overview

Aluminum, Base, AL Series. Size: 5' Length. .060 Aluminum.

1 7/16" (37mm) wide, 6063-T5 extruded aluminum, satin anodized finish, .60" (1.5mm) nominal thickness. Base packed (12) 5' (1.5m) lengths per carton.

Also known as: 786776038781, AL2000B-5, WMDAL2000B5

Specifications

Length: 5 ft
Material: Aluminum
Length: 5 ft
Material: Aluminum