This product has been discontinued.

Plugmold Outlet Strip, Aluminum, 12 Outlets, 6' Long, 6" Centers
Item #: 0281125
Cat #: AL20GB606
UPC: 786776044195
Company wide:
0
in stock
Discontinued
Documents & Guides
Aluminum, Prewired Plugmold, Length: 6 ft. Color: Aluminum. Outlets (6") O/C: Total Outlets: (12) 15A, 125V: Single Circuit, Single Outlets.
Overview
Aluminum, Prewired Plugmold, Length: 6 ft. Color: Aluminum. Outlets (6") O/C: Total Outlets: (12) 15A, 125V: Single Circuit, Single Outlets.
6' Aluminum Plugmold Multioutlet System comprised of twelve 6 inches apart, GB
Also known as: 786776044195, AL20GB606, WMDAL20GB606
Specifications
| Length: | 6 ft |
| Material: | Aluminum |
| Length: | 6 ft |
| Material: | Aluminum |