Electric Heater, 200W, 230V, 50/60 Hz, Aluminum

Item #: 0281120

Cat #: DAH2002A

UPC: 783510705602

$ 625.14 EA
Company wide:
0 in stock

Overview

Electric Heater, 200 Watt, 230 Volt, 50/60 Hz, Aluminum

Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with the nVent HOFFMAN HOFDAH2002A thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating element before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.

Also known as: 783510705602, DAH2002A, HOFDAH2002A

Features & Benefits

  • Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C)
  • Four 10-32 x self-tapping screws are included with each heater
  • Ball bearing fan
  • Terminal strip with clamp connector that accepts both solid and stranded wire

Specifications

Depth: 4 in
Width: 4 in
Wattage: 200
Height: 5.500 in
Material: Aluminum
Finish: Brushed
Depth: 4 in
Wattage: 200
Material: Aluminum
Width: 4 in
Height: 5.500 in
Finish: Brushed