14 XHHW-2 Stranded Copper Green 2500'

Item #: 0281113

Cat #: 14XHHWCSTRGREX2500

UPC: 048243251261

$ 0.34 FT
Company wide:
20,000 in stock
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 2500 Foot Reel.

Overview

14 AWG, XHHW-2, Stranded Copper, 600/1000V, Green, 2500 Foot Reel.

XHHW stranded copper wire is a high-performance electrical conductor featuring flexible stranded copper protected by cross-linked polyethylene (XLPE) insulation, built for superior heat and moisture resistance.

Also known as: 048243251261, 14XHHWCSTRGREX2500

Specifications

Color: Green
Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Color: Green
Length: 2500 ft
Conductors: 1
Jacket: XLPE
Volts AC: 1kV, 600
Material: Copper
Gauge: 14 AWG
Stranding: Stranded