14 XHHW-2 Stranded Copper Yellow 2500'

Item #: 0281112

Cat #: 14XHHWCSTRYELX2500

UPC: 048243251407

$ 0.33 FT
Company wide:
2,500 in stock
Documents & Guides
14 AWG, XHHW-2, Stranded Copper, 600/1000V, Yellow, 2500 ft. Reel.

Overview

14 AWG, XHHW-2, Stranded Copper, 600/1000V, Yellow, 2500 ft. Reel.
Also known as: 048243251407, 14XHHWCSTRYELX2500

Specifications

Volts AC: 1kV, 600
Length: 2500 ft
Material: Copper
Conductors: 1
Gauge: 14 AWG
Jacket: XLPE
Stranding: Stranded
Volts AC: 1kV, 600
Material: Copper
Gauge: 14 AWG
Stranding: Stranded
Length: 2500 ft
Conductors: 1
Jacket: XLPE