80A, 48 VDC, Automotive Fuses

Item #: 0281086

Cat #: CNN080

UPC: 079458008968

$ 170.72 EA
Company wide:
0 in stock
Documents & Guides
80 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

80 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458008968, CNN080, LFUCNN080

Specifications

Volts DC: 48
Amps: 80
Speed: Very Fast Acting
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 2.500 kA
Volts DC: 48
Speed: Very Fast Acting
Mounting: Bolt In
Amps: 80
Class: Lift-Truck Type
Interrupt Rating DC: 2.500 kA