3" PVC Split Coupling.

Item #: 0281078

Cat #: E200LS7

UPC: 034481044376

$ 96.14 EA
Company wide:
34 in stock
Documents & Guides
3" PVC Split Coupling.

Overview

3" PVC Split Coupling.

Carlon Split Duct is the fast and easy way to repair broken ductwork without the costly cutting and resplicing of your conductors. Our unique tongue-and-groove design leads the industry in providing a strong, rigid solution for duct repair situations. The interlocking design allows the split duct sections to be staggered and butted together. Joints may be sealed with tape and reinforced with plastic or metallic straps to produce a rigid, stable unit.

Also known as: 034481044376, E200LS7, CARE200LS7

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC