300A, 48 VDC, Automotive Fuses

Item #: 0281056

Cat #: CNN300

UPC: 079458009064

$ 184.80 EA
Company wide:
0 in stock
Documents & Guides
300 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

300 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458009064, CNN300, LFUCNN300

Specifications

Type: Automotive, Fuse
Speed: Fast Acting
Volts DC: 48
Amps: 300
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 2.500 kA
Type: Automotive, Fuse
Volts DC: 48
Class: Lift-Truck Type
Interrupt Rating DC: 2.500 kA
Speed: Fast Acting
Amps: 300
Mounting: Bolt In