Syspend 180-Max Intermediate Joint, 7.64x11.42x3.94, Black, Aluminum

Item #: 0280874

Cat #: S1MIJ

UPC: 783510327682

$ 926.16 EA
Company wide:
0 in stock
For jointing two horizontal tubes together and creating a pivot for the arm to rotate 300-degree. This Syspend 180-Max Intermediate Joint, S1MIJ item measures 7.64x11.42x3.94 inches with a material of Aluminum colored Black.

Overview

For jointing two horizontal tubes together and creating a pivot for the arm to rotate 300-degree. This Syspend 180-Max Intermediate Joint, S1MIJ item measures 7.64x11.42x3.94 inches with a material of Aluminum colored Black.

Use a nVent HOFFMAN HOFS1MIJ intermediate joint to join two horizontal tubes together for a longer length. The arm can be rotated 300 degrees. Includes safety stop and maintenance-free bearings. Die-cast aluminum construction. Choice of RAL 9005 black or RAL 7035 light gray finish. Includes installation instructions, gaskets, and tube setscrews. Use of the intermediate joint reduces the system load rating capacity to 146 lb. (66 kg) at 3.3 ft. (1 m).

Also known as: 783510327682, S1MIJ, HOFS1MIJ

Specifications

Depth: 3.940 in
Material: Aluminum
Width: 11.420 in
Height: 7.640 in
Depth: 3.940 in
Width: 11.420 in
Material: Aluminum
Height: 7.640 in