PANEL COUPLING HORIZON RAL7035

Item #: 0280871

Cat #: S1MPCHG

UPC: 783510328061

$ 947.89 EA
Company wide:
0 in stock

Overview

PANEL COUPLING HORIZON RAL7035

Syspend 180-Max Horizontal Panel Coupling mounts a horizontal tube to the back of an enclosure or screen using Video Electronics Standards Association (VESA) mounting. The coupling has mounting holes drilled for standard VESA 75 and 100 flange sizes. It enables the enclosure to rotate 300 degrees and can be locked into a given position. The horizontal panel coupling has a safety stop and maintenance-free bearings.

Also known as: 783510328061, S1MPCHG, HOFS1MPCHG

Specifications

Width: 4.720 in
Material: Aluminum
Depth: 6.460 in
Height: 8.740 in
Width: 4.720 in
Depth: 6.460 in
Material: Aluminum
Height: 8.740 in