Vertical Panel Coupling, Black, Aluminum

Item #: 0280870

Cat #: S1MPCV

UPC: 783510327781

$ 1217.16 EA
Company wide:
0 in stock

Overview

PANEL COUPLING VERT RAL9005

Syspend 180-Max Vertical Panel Coupling mounts a vertical tube to the back of an enclosure or screen using Video Electronics Standards Association (VESA) mounting. The coupling has mounting holes drilled for standard VESA 75 and 100 flange sizes. It enables the enclosure to rotate 300 degrees and can be locked into a given position. The vertical panel coupling has a safety stop and maintenance-free bearings.

Also known as: 783510327781, S1MPCV, HOFS1MPCV

Specifications

Depth: 4.720 in
Material: Aluminum
Width: 5.510 in
Height: 10.070 in
Depth: 4.720 in
Width: 5.510 in
Material: Aluminum
Height: 10.070 in