REDUCTION ELBOW RAL9005

Item #: 0280864

Cat #: S1MRE

UPC: 783510327828

$ 875.44 EA
Company wide:
0 in stock

Overview

REDUCTION ELBOW RAL9005

Syspend 180-Max Reduction Elbow provides a 90-degree bend in the suspension system between the horizontal tube and base connection of the Syspend 281-Max system and the vertical components of the Syspend 180-Max system. Use of the reduction elbow with the Syspend 281-Max base and tube increases the system load rating to 281 lb. (127 kg) at 3.3 ft. (1 m).

Also known as: 783510327828, S1MRE, HOFS1MRE

Specifications

Depth: 3.540 in
Material: Aluminum
Width: 9.020 in
Height: 8.270 in
Depth: 3.540 in
Width: 9.020 in
Material: Aluminum
Height: 8.270 in