Conduit Locknut/Reaming Pliers, 7-3/4"

Item #: 0280863

Cat #: D333-8

UPC: 092644712593

$ 39.99 EA
Company wide:
71 in stock
Conduit Locknut/Reaming Pliers, Overall Length: 7-3/4", Jaw Length: 1-5/8"

Overview

Conduit Locknut/Reaming Pliers, Overall Length: 7-3/4", Jaw Length: 1-5/8"

The Conduit Locknut and Reaming Pliers tighten up to 3/4-inch EMT and 1/2-inch rigid locknuts. The special jaw is designed for locknuts, conduit and caps.Serrated jaws deburr the outside while the nose reams and smooths the inside of conduit up to 3/4-inch EMT. The long-nose design makes it easier to reach into electrical boxes

Also known as: 092644712593, D333-8, KLED3338

Specifications

Type: Pliers, amp, Reaming Pliers, Locknut &amp, Reaming
Material: Steel
Standards: California Proposition 65
Length: 7.750 in
Color: Yellow
Type: Pliers, amp, Reaming Pliers, Locknut &amp, Reaming
Standards: California Proposition 65
Color: Yellow
Material: Steel
Length: 7.750 in