16 AWG MTW, White w/ Blue, 1000'

Item #: 0280857

Cat #: 16MTWSTRWHIBLU1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
16 AWG, MTW, 30-Strand, Copper Wire, White w/ Blue, 600V, Machine Tool Wire, 1000' Reel.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, White w/ Blue, 600V, Machine Tool Wire, 1000' Reel.
Also known as: 16MTWSTRWHIBLU1000

Specifications

Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Color: White
Conductors: 1
Stranding: Stranded