Signal Light Adapters, White, Aluminum

Item #: 0280855

Cat #: S1MSLAA

UPC: 783510328634

$ 246.33 EA
Company wide:
0 in stock
Signal Light Adapters, White, Aluminum

Overview

Signal Light Adapters, White, Aluminum

Syspend 180-Max Signal Light Adapters are available in either round, elbow and reduction elbow cover versions and provide a means for attaching signal lights. Signal lights are not included.

Also known as: 783510328634, S1MSLAA, HOFS1MSLAA

Specifications

Material: Aluminum
Finish: Powder Coated
Weight: 0.800 lb
Color: White Aluminum
Material: Aluminum
Weight: 0.800 lb
Finish: Powder Coated
Color: White Aluminum