Syspend Series Tube, Length 250 mm, Aluminum

Item #: 0280847

Cat #: S1MT250

UPC: 783510327835

$ 118.46 EA
Company wide:
0 in stock
Syspend Series Tube, Length 250 mm, Aluminum, Tubes Can Be Cut To Length

Overview

Syspend Series Tube, Length 250 mm, Aluminum, Tubes Can Be Cut To Length

nVent HOFFMAN HOFS1MT250 aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. Setscrews are provided with system couplings, not the tubes. Setscrews allow for easy adjustment and leveling of the system. Setscrews are provided with thread sealer providing secure connections. Available in 6 standard lengths ranging from 250 MM (9.84) to 1500 MM (59.05). Tubes 750 MM (29.53) and longer include drilling template to assist with drilling and tapping the holes when tube is cut to length.

Also known as: 783510327835, S1MT250, HOFS1MT250

Specifications

Width: 2.950 in
Material: Aluminum
Depth: 9.840 in
Height: 2.170 in
Width: 2.950 in
Depth: 9.840 in
Material: Aluminum
Height: 2.170 in