Syspend 180-Max Tube, Length 750 mm, Anodized Steel
Item #: 0280845
Cat #: S1MT750
UPC: 783510327859
$ 207.69 EA
Company wide:
0
in stock
Documents & Guides
Syspend 180-Max Tube, Length 750 mm, Anodized Steel
Overview
Syspend 180-Max Tube, Length 750 mm, Anodized Steel
nVent HOFFMAN HOFS1MT750 aluminum tubes provide structural integrity and act as conduit for equipment wiring. Tubes attach to system components with 6 setscrews on each end of the tube. Setscrews are provided with system couplings, not the tubes. Setscrews allow for easy adjustment and leveling of the system. Setscrews are provided with thread sealer providing secure connections. Available in 6 standard lengths ranging from 250 MM (9.84) to 1500 MM (59.05). Tubes 750 MM (29.53) and longer include drilling template to assist with drilling and tapping the holes when tube is cut to length.
Also known as: 783510327859, S1MT750, HOFS1MT750
Specifications
| Material: | Steel |
| Width: | 2.950 in |
| Depth: | 29.530 in |
| Height: | 2.170 in |
| Material: | Steel |
| Depth: | 29.530 in |
| Width: | 2.950 in |
| Height: | 2.170 in |