Rotary Base Bracket

Item #: 0280841

Cat #: S1MTBBG

UPC: 783510327965

$ 699.15 EA
Company wide:
0 in stock
Rotary/Turntable Base Bracket, RAL7035

Overview

Rotary/Turntable Base Bracket, RAL7035

The SYSPEND 180-MAX is a modular enclosure suspension system designed for modern industrial aesthetics, excellent ergonomics and multiple component combinations. The easy-to-install components can be configured in a variety of ways to get the right combination for any application. At 3.3 ft. (1 m) the system supports up to 180 lb. (81.6 kg). Recommended for use with CC2000, CC4000, and CONCEPT HMI enclosures.

Also known as: 783510327965, S1MTBBG, HOFS1MTBBG

Specifications

Height: 3.740 in
Material: Aluminum
Width: 5.040 in
Depth: 5.040 in
Height: 3.740 in
Width: 5.040 in
Material: Aluminum
Depth: 5.040 in