Syspend 180-Max Wall Flange

Item #: 0280839

Cat #: S1MWF

UPC: 783510327774

$ 364.67 EA
Company wide:
0 in stock

Overview

Syspend 180-Max Wall Flange

The wall flange allows for fixed positioning on a horizontal or vertical surface when rotation is not needed. Die-cast aluminum construction. Choice of RAL 9005 black or RAL 7035 light gray finish. Includes installation instructions, gaskets, and tube setscrews. Surface mounting hardware not provided.

Also known as: 783510327774, S1MWF, HOFS1MWF

Specifications

Material: Aluminum
Depth: 5.090 in
Width: 5.090 in
Height: 4.530 in
Material: Aluminum
Width: 5.090 in
Depth: 5.090 in
Height: 4.530 in