BASE WALL FLANGE RAL7035

Item #: 0280838

Cat #: S1MWFG

UPC: 783510328047

$ 328.44 EA
Company wide:
0 in stock

Overview

BASE WALL FLANGE RAL7035

Syspend 180-Max Wall Flange allows for fixed positioning on a horizontal or vertical surface when rotation is not needed.

Also known as: 783510328047, S1MWFG, HOFS1MWFG

Specifications

Height: 1.730 in
Material: Aluminum
Depth: 5.120 in
Width: 5.120 in
Height: 1.730 in
Depth: 5.120 in
Material: Aluminum
Width: 5.120 in