Syspend 180-Max Horizontal Wall Joint, 8.29 x 9.02 x 9.02", Black, Aluminum

Item #: 0280837

Cat #: S1MWJH

UPC: 783510327743

$ 783.67 EA
Company wide:
0 in stock
Syspend 180-Max Horizontal Wall Joint, 8.29 x 9.02 x 9.02 Inch, Black, Aluminum

Overview

Syspend 180-Max Horizontal Wall Joint, 8.29 x 9.02 x 9.02 Inch, Black, Aluminum

The SYSPEND 180-MAX is a modular enclosure suspension system designed for modern industrial aesthetics, excellent ergonomics and multiple component combinations. The easy-to-install components can be configured in a variety of ways to get the right combination for any application. At 3.3 ft. (1 m) the system supports up to 180 lb. (81.6 kg). Recommended for use with CC2000, CC4000, and CONCEPT HMI enclosures.

Also known as: 783510327743, S1MWJH, HOFS1MWJH

Specifications

Material: Aluminum
Depth: 9.020 in
Width: 9.020 in
Height: 8.290 in
Material: Aluminum
Width: 9.020 in
Depth: 9.020 in
Height: 8.290 in