Syspend 180-Max Horizontal Wall Joint, 8.29x9.02x9.02, Lt Gray, Aluminum

Item #: 0280836

Cat #: S1MWJHG

UPC: 783510327989

$ 815.07 EA
Company wide:
0 in stock
For mounting the suspension system to vertical surface allowing tube extension horizontally and swivel. This Syspend 180-Max Horizontal Wall Joint, S1MWJHG item measures 8.29x9.02x9.02 inches with a material of Aluminum colored Lt Gray.

Overview

For mounting the suspension system to vertical surface allowing tube extension horizontally and swivel. This Syspend 180-Max Horizontal Wall Joint, S1MWJHG item measures 8.29x9.02x9.02 inches with a material of Aluminum colored Lt Gray.

Syspend 180-Max Horizontal Wall Joint mounts the suspension system to a vertical surface, allowing the tube to extend horizontally. The arm can be rotated 300 degrees. Includes a safety stop and maintenance-free bearings.

Also known as: 783510327989, S1MWJHG, HOFS1MWJHG

Specifications

Width: 6.100 in
Material: Aluminum
Depth: 6.220 in
Height: 8.350 in
Width: 6.100 in
Depth: 6.220 in
Material: Aluminum
Height: 8.350 in