4" Pvc Repair Sleeve Coupling

Item #: 0280828

Cat #: E948N

UPC: 034481091745

$ 60.97 EA
Company wide:
0 in stock
Documents & Guides
4" Pvc Repair Sleeve Coupling, No Internal Stop.

Overview

4" Pvc Repair Sleeve Coupling, No Internal Stop.
Also known as: 034481091745, E948N, CARE948N

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in