Weatherproof Cover, 1-Gang, Universal, Horizontal/Vertical, Polycarbonate, Gray

Item #: 0280757

Cat #: MM110G

UPC: 092326100601

$ 19.21 EA
Company wide:
0 in stock
Documents & Guides
Taymac; Cover; 16-in-1, Flat; Material: Polycarbonate; Size: 0.625 In Depth; Color: Gray; Mounting: Horizontal/vertical, Quick-fit Patented Key Hole; Master Pack Qty: 10; Gang: 1; Includes: Attached Gasket And Mounting Hardware

Overview

Taymac; Cover; 16-in-1, Flat; Material: Polycarbonate; Size: 0.625 In Depth; Color: Gray; Mounting: Horizontal/vertical, Quick-fit Patented Key Hole; Master Pack Qty: 10; Gang: 1; Includes: Attached Gasket And Mounting Hardware
Also known as: 092326100601, MM110G, TYMMM110G

Features & Benefits

  • High-impact polycarbonate construction provides maximum durability
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
  • Lockable tab (1/8 in. shackle)
  • Includes attached gasket and mounting hardware
  • Horizontal or vertical device mount

Specifications

Mounting: Horizontal/Vertical
Color: Gray
Depth: 5/8 in
Gangs: 1
Standards: California Proposition 65
Mounting: Horizontal/Vertical
Depth: 5/8 in
Standards: California Proposition 65
Color: Gray
Gangs: 1